Heavy Duty Foot Switch, Cast Aluminum

DAYTON| Zoro #: G1266684| Mfr #: 6GPA5

$108.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/2"Manufacturers Warranty Length: 3 yr.Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266684 Mfr #: 6GPA5
Width: 7-1/2"Manufacturers Warranty Length: 3 yr.
Voltage Rating: 125/250VACFeatures: No Guard
Contact Form: (2) SPDTAction: Momentary
IP Rating: 65NEMA Rating: 1, 4, 13
Material: Cast aluminumColor: Orange
Item: Heavy Duty Foot SwitchStandards: UL, CSA, CE
Length: 8-7/8"Depth: 2-15/64"
Current Rating: 10Footnotes: 9
Country of Origin (subject to change): China

Description

Heavy Duty Foot Switch, (2) SPDT Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, 4, 13, Current Rating 10, Material Cast Aluminum, Color Orange, Momentary Action, Length 8-7/8 In., Width 7-1/2 In., Depth 2-15/64 In., IP Rating 65, Features No Guard, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews