Heavy Duty Foot Switch, Cast Aluminum

DAYTON| Zoro #: G0552815| Mfr #: 6GPD1

$75.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-23/32"
Color: Orange
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552815 Mfr #: 6GPD1
Width: 2-23/32"Color: Orange
IP Rating: 65Action: Momentary
NEMA Rating: 1, 4, 13Manufacturers Warranty Length: 3 yr.
Voltage Rating: 125/250VACItem: Two Stage Heavy Duty Foot Switch
Length: 8-53/64"Depth: 2-15/64"
Contact Form: DPDTMaterial: Cast aluminum
Current Rating: 10Standards: UL, CSA, CE
Footnotes: 7Country of Origin (subject to change): China

Description

Two Stage Heavy Duty Foot Switch, DPDT Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, 4, 13, Current Rating 10, Material Cast Aluminum, Color Orange, Momentary Action, Length 8-53/64 In., Width 2-23/32 In., Depth 2-15/64 In., IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews