Heavy Duty Foot Switch, No Cord, 25 Nema

DAYTON| Zoro #: G2363295| Mfr #: 6GPC6

$136.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Cast ironWidth: 6-3/16"Features: Foot Guard, Anti-trip Help Prevent Accidental Actuation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363295 Mfr #: 6GPC6
Material: Cast ironWidth: 6-3/16"
Features: Foot Guard, Anti-trip Help Prevent Accidental ActuationIP Rating: 65
Voltage Rating: 125/250VACColor: Orange
Current Rating: 25HP: 1-1/2
Standards: UL, CSA, CEItem: Heavy Duty Foot Switch
Depth: 5-1/2"Length: 9-21/64"
NEMA Rating: 1, 4, 13Action: Momentary
Footnotes: 4,5Contact Form: SPDT
Manufacturers Warranty Length: 3 yr.Country of Origin (subject to change): China

Description

Heavy Duty Foot Switch, SPDT Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, 4, 13, Current Rating 25, Material Cast Iron, Color Orange, Momentary Action, Length 9-21/64 In., Width 6-3/16 In., Depth 5-1/2 In., HP 1-1/2, IP Rating 65, Features Foot Guard, Anti-trip Help Prevent Accidental Actuation, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews