KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Foot Switch, Orange, 10 Rating

DAYTON| Zoro #: G0971117| Mfr #: 6GPA6

$98.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-15/32"
Color: Orange
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971117 Mfr #: 6GPA6
Width: 6-15/32"Color: Orange
IP Rating: 65Action: Momentary
NEMA Rating: 1, 4, 13Manufacturers Warranty Length: 3 yr.
Voltage Rating: 125/250VACItem: Heavy Duty Foot Switch
Length: 10"Features: Guarded
Depth: 6-3/16"Contact Form: SPDT
Material: Cast aluminumCurrent Rating: 10
Standards: UL, CSA, CEFootnotes: 4
Country of Origin (subject to change): China

Description

Heavy Duty Foot Switch, SPDT Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, 4, 13, Current Rating 10, Material Cast Aluminum, Color Orange, Momentary Action, Length 10 In., Width 6-15/32 In., Depth 6-3/16 In., IP Rating 65, Features Guarded, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews