KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Foot Switch, Orange, Cast Iron

DAYTON| Zoro #: G2111191| Mfr #: 6GPC1

$100.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/16"
Color: Orange
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111191 Mfr #: 6GPC1
Width: 6-3/16"Color: Orange
IP Rating: 65Action: Momentary
NEMA Rating: 1, 4, 13Manufacturers Warranty Length: 3 yr.
HP: 1-1/2Voltage Rating: 125/250VAC
Item: Heavy Duty Foot SwitchLength: 9-21/64"
Features: GuardedDepth: 5-1/2"
Contact Form: SPDTMaterial: Cast iron
Current Rating: 25Standards: UL, CSA, CE
Footnotes: 4Country of Origin (subject to change): China

Description

Heavy Duty Foot Switch, SPDT Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, 4, 13, Current Rating 25, Material Cast Iron, Color Orange, Momentary Action, Length 9-21/64 In., Width 6-3/16 In., Depth 5-1/2 In., HP 1-1/2, IP Rating 65, Features Guarded, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews