This item is Discontinued.

Dayton Heavy Duty Foot Switch, Orange, Cast Iron 6GPC9

Heavy Duty Foot Switch, Orange, Cast Iron (Discontinued)

  • Mfr # 6GPC9
  • Zoro # G2804733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GPC9
Zoro #
G2804733
UPC #
190735364772
Country of Origin
China

Dimensions

Width
4 13/32 in
Depth
3 in
Length
7 7/8 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
7 7/8 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1, 4, 13
Voltage Rating
125/250/480V AC
Color
Orange
HP
1-1/2, 2
Material
Cast Iron
Action
Momentary
Standards
UL, CSA, CE
Current Rating
25
IP Rating
IP65
NEMA Enclosure Rating
1, 13, 4
Horsepower
1.5 HP, 2 HP
Product Type
Foot Switch

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250/480V AC, NEMA Rating 1, 4, 13, Current Rating 25, Material Cast Iron, Color Orange, Momentary Action, Length 7 7/8 in, Width 4 13/32 in, Depth 3 in, HP 1-1/2, 2, IP Rating IP65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.