HEPA Filter

DAYTON| Zoro #: G2446902| Mfr #: 2HNU2

$281.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Included: Yes
Filter Efficiency: 0.9997
Nominal Depth: 12-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446902 Mfr #: 2HNU2
Frame Included: YesFilter Efficiency: 0.9997
Nominal Depth: 12-1/4"Nominal Height: 12-1/4"
Nominal Filter Size: 12-1/4x3x12-1/4Media Area: 82 sq. ft.
For Use With: 2HNT7Nominal Width: 3"
Country of Origin (subject to change): Taiwan, Province of China

Description

Primary Filter, HEPA, Filter Efficiency 99.97 %, Media Area 82 Sq.-Ft., For Use With G0360857

Reviews