KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 11 Pins, 120VAC

DAYTON| Zoro #: G2244277| Mfr #: 1EGZ9

$96.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244277 Mfr #: 1EGZ9
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: 6X156, 1EGP2, 1EGP4
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayContact Form: 3PDT
Contact Rating: 12A @ 240VAC/28VDCSocket Code: B
Coil Volts: 120VACStandards: E316870
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Hermetic, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0895711, G2240235, G2840975, Number of Contacts 3, Contact Amp Rating 12 R, Contact Amp Rating 6 L, Contact Material Silver Alloy, Coil Volts 120VAC, Coil VA Rating 2, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus And cURus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews