KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 14 Pins, 12VDC

DAYTON| Zoro #: G1334444| Mfr #: 1EHU4

$53.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334444 Mfr #: 1EHU4
Push To Test: NoContact Material: Silver
Pins: 14Socket: 2A584, 1EGP7, 1EGP8, 1EGR1
Base Type: SquareStatus Indicator: No
Safety Rating: Class 1, Div 2Item: Plug-In Relay
Contact Form: 4PDTContact Rating: 3A @ 240VAC/30VDC
Socket Code: GCoil Volts: 12VDC
Standards: E316870Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Hermetic, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2121034, G2275524, G0487654, G0839167, Number of Contacts 4, Contact Amp Rating 3 R, Contact Amp Rating 1 L, Contact Material Fine Silver, Coil Volts 12VDC, Coil VA Rating 1.2, Hz 50/60, Height 1.3 In, Width 0.9 In, Features Manual Push to Test, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews