Shop Alternate Products
This Product is Discontinued
Dayton
Plug-In Relay, 240VAC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)
Mfr # 1EHU5
Zoro # G0855373
This Product is Discontinued
Key Features
- AC Contact Rating - Relay 3A @ 240V
- DC Contact Rating - Relay 3A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT