SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hermetically Sealed Relay, 14 Pins, 24VAC

DAYTON| Zoro #: G1551541| Mfr #: 1EHU6

$56.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Socket Code: GContact Material: SilverContact Rating: 3A @ 240VAC/30VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551541 Mfr #: 1EHU6
Socket Code: GContact Material: Silver
Contact Rating: 3A @ 240VAC/30VDCPins: 14
Safety Rating: Class 1, Div 2Base Type: Square
Status Indicator: NoItem: Plug-In Relay
Contact Form: 4PDTPush To Test: No
Standards: E316870Socket: 2A584, 1EGP7, 1EGP8, 1EGR1
Coil Volts: 24VACCountry of Origin (subject to change): China

Description

Hermetically Sealed, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 24VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 3A @ 240V, DC Contact Rating - Relay 3A @ 28V, Number of Poles 4, Socket 2A584, 1EGP7, 1EGP8, 1EGR1, Contact Material Silver, Status Indicator No, Push To Test No, Safety Rating Class 1, Div 2, Standards E316870

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews