KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 14 Pins, 24VDC

DAYTON| Zoro #: G0794604| Mfr #: 1EHU7

$56.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794604 Mfr #: 1EHU7
Push To Test: NoContact Material: Silver
Pins: 14Socket: 2A584, 1EGP7, 1EGP8, 1EGR1
Base Type: SquareStatus Indicator: No
Safety Rating: Class 1, Div 2Item: Plug-In Relay
Contact Form: 4PDTContact Rating: 3A @ 240VAC/30VDC
Socket Code: GCoil Volts: 24VDC
Standards: E316870Country of Origin (subject to change): China

Description

Hermetically Sealed, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 24VDC, Number of Pins - Relay 14, AC Contact Rating - Relay 3A @ 240V, DC Contact Rating - Relay 3A @ 28V, Number of Poles 4, Socket 2A584, 1EGP7, 1EGP8, 1EGR1, Contact Material Silver, Status Indicator No, Push To Test No, Safety Rating Class 1, Div 2, Standards E316870

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews