KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 8 Pins, 12VDC

DAYTON| Zoro #: G1967341| Mfr #: 1EGX5

$76.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967341 Mfr #: 1EGX5
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 5X852, 1EGP3, 1EGP5
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 12A @ 240VAC/28VDCSocket Code: A
Coil Volts: 12VDCStandards: E316870
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Hermetic, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 2, Contact Amp Rating 12 R, Contact Amp Rating 6 L, Contact Material Silver Alloy, Coil Volts 12VDC, Coil VA Rating 1.2, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus And cURus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews