HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hermetically Sealed Relay, 8 Pins, 24VDC

DAYTON| Zoro #: G1516435| Mfr #: 1EGX8

$76.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Socket Code: A
Coil Volts: 24VDC
Socket: 5X852, 1EGP3, 1EGP5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516435 Mfr #: 1EGX8
Socket Code: ACoil Volts: 24VDC
Socket: 5X852, 1EGP3, 1EGP5Contact Form: DPDT
Contact Material: Silver AlloyBase Type: Octal
Standards: E316870Pins: 8
Push To Test: NoStatus Indicator: No
Contact Rating: 12A @ 240VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Hermetic, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 2, Contact Amp Rating 12 R, Contact Amp Rating 6 L, Contact Material Silver Alloy, Coil Volts 24VDC, Coil VA Rating 1.2, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus And cURus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews