PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hex Hub, 1/2 In

DAYTON| Zoro #: G2348805| Mfr #: 2A564

$9.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Interchangeable Hex HubNumber of Set Screws: 2Bore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348805 Mfr #: 2A564
Item: Interchangeable Hex HubNumber of Set Screws: 2
Bore Dia. (In.): 1/2For Use With: Replacement Propellers for Air Conditioning Condensing Units 4C886 - 4C905
Includes: Pretapped Holes with Mounting and Set ScrewsConstruction Material: Alloy Steel
Country of Origin (subject to change): United States

Description

Interchangeable Hex Hub, Bore Size 1/2 Inch, Number of Set Screws 2, For Condenser Fan Blade

Reviews