KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" High Ambient Air Circulator/6400 cfm

DAYTON| Zoro #: G2247761| Mfr #: 4VAC4

$318.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Mobile/Stationary: Stationary
Item: High Ambient Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247761 Mfr #: 4VAC4
Shaft Dia.: 1/2"Mobile/Stationary: Stationary
Item: High Ambient Air CirculatorGuard Material: Steel
Outside Dia.: 27"Sound Level: 71dBA
CFM High: 6400Air Velocity (FPM) @ 10 Ft.: 650
Motor RPM: 1120Application: High Temp. Spot Cooling
Air Velocity (FPM) @ 20 Ft.: 465Motor Insulation: Class B
Air Velocity (FPM) @ 40 Ft: 150Assembled: Yes
Blade Material: Mill Finish AluminumBearing Type: Ball
Thermal Protection: AutoHeight: 27"
Environmental Applications: IndustrialFan Mounting Location: Ceiling, IBeam, Pedestal, Wall
Width: 27"Number of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverPhase: 1
Fan Style: High AmbientMotor HP: 1/3
Includes: Mounting Bolts, Conduit BoxHousing Material: Steel
Air Velocity (FPM) @ 60 Ft.: 78Motor Type: Permanent Split Capacitor
Max. Ambient Temp.: 140 Degrees FWatts: 250
Blade Dia.: 24"Voltage: 115
Operating Amps: 4.2Speeds: 1
Fan RPM: 1075Wire Guard Finish: Gray Polyester Powder Coated
Max. Depth: 13-3/4"Standards: UL, cUL, OSHA
Hz: 60Drive Type: Direct
Country of Origin (subject to change): China

Description

High Ambient Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115, 1 Phase, CFM High 6400, Air Velocity (FPM) @ 20 Ft. 465, Motor HP 1/3, Motor RPM 1120, Operating Amps 4.2, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Style High Ambient, Fan RPM 1075, Sound Level 71dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 250, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In., Max. Depth 13-3/4 In.

Reviews