KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" High Ambient Air Circulator/8900 cfm

DAYTON| Zoro #: G0980244| Mfr #: 4VAC5

$377.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 33"
Motor HP: 1/2
Mobile/Stationary: Stationary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980244 Mfr #: 4VAC5
Width: 33"Motor HP: 1/2
Mobile/Stationary: StationaryVoltage: 115
Air Velocity (FPM) @ 10 Ft.: 800Phase: 1
Sound Level: 75dBAOutside Dia.: 33"
Blade Dia.: 30"Speeds: 1
Item: High Ambient Air CirculatorMotor Enclosure: Totally Enclosed Air-Over
Fan RPM: 1100Drive Type: Direct
Application: High Temp. Spot CoolingCFM High: 8900
Watts: 530Fan Mounting Location: Ceiling, IBeam, Pedestal, Wall
Number of Blades: 3Thermal Protection: Auto
Housing Material: SteelWire Guard Finish: Gray Polyester Powder Coated
Air Velocity (FPM) @ 60 Ft.: 117Motor RPM: 1100
Fan Style: High AmbientOperating Amps: 4.2
Air Velocity (FPM) @ 40 Ft: 202Max. Depth: 13-3/4"
Includes: Mounting Bolts, Conduit BoxMax. Ambient Temp.: 140 Degrees F
Environmental Applications: IndustrialBlade Material: Mill Finish Aluminum
Bearing Type: BallHz: 60
Shaft Dia.: 1/2"Assembled: Yes
Motor Insulation: Class BAir Velocity (FPM) @ 20 Ft.: 700
Height: 33"Guard Material: Steel
Motor Type: Permanent Split CapacitorStandards: UL, cUL, OSHA
Country of Origin (subject to change): China

Description

High Ambient Air Circulator, Blade Dia. 30 In., Stationary, No, 1 Speeds, Voltage 115, 1 Phase, CFM High 8900, Air Velocity (FPM) @ 20 Ft. 700, Motor HP 1/2, Motor RPM 1100, Operating Amps 4.2, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Accessory Style High Ambient, Fan RPM 1100, Sound Level 75dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 530, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 33 In., Width 33 In., Max. Depth 13-3/4 In.

Reviews