KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20" High Ambient Air Circulator/5500 cfm

DAYTON| Zoro #: G2030603| Mfr #: 4VAC6

$278.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Mobile/Stationary: Stationary
Item: High Ambient Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030603 Mfr #: 4VAC6
Shaft Dia.: 1/2"Mobile/Stationary: Stationary
Item: High Ambient Air CirculatorGuard Material: Steel
Outside Dia.: 23"Sound Level: 76dBA
CFM High: 5500Air Velocity (FPM) @ 10 Ft.: 910
Motor RPM: 1725Application: High Temp. Spot Cooling
Air Velocity (FPM) @ 20 Ft.: 580Motor Insulation: Class B
Air Velocity (FPM) @ 40 Ft: 240Assembled: Yes
Blade Material: Mill Finish AluminumBearing Type: Ball
Thermal Protection: AutoHeight: 23"
Environmental Applications: IndustrialFan Mounting Location: Ceiling, IBeam, Pedestal, Wall
Width: 23"Number of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverPhase: 1
Fan Style: High AmbientMotor HP: 1/2
Includes: Mounting Bolts, Conduit BoxHousing Material: Steel
Air Velocity (FPM) @ 60 Ft.: 155Motor Type: Permanent Split Capacitor
Max. Ambient Temp.: 140 Degrees FWatts: 198
Blade Dia.: 20"Voltage: 115/230
Operating Amps: 5.4/2.7Speeds: 1
Fan RPM: 1725Wire Guard Finish: Gray Polyester Powder Coated
Max. Depth: 13-1/4"Standards: UL, cUL, OSHA
Hz: 60Drive Type: Direct
Country of Origin (subject to change): China

Description

High Ambient Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230, 1 Phase, CFM High 5500, Air Velocity (FPM) @ 20 Ft. 580, Motor HP 1/2, Motor RPM 1725, Operating Amps 5.4/2.7, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Style High Ambient, Fan RPM 1725, Sound Level 76dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 198, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 23 In., Width 23 In.

Reviews