KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" High Ambient Air Circulator/7100 cfm

DAYTON| Zoro #: G1084377| Mfr #: 4VAC7

$313.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 27"
Motor HP: 1/2
Mobile/Stationary: Stationary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084377 Mfr #: 4VAC7
Width: 27"Motor HP: 1/2
Mobile/Stationary: StationaryVoltage: 115/230
Air Velocity (FPM) @ 10 Ft.: 1000Phase: 1
Sound Level: 74dBAOutside Dia.: 27"
Blade Dia.: 24"Speeds: 1
Item: High Ambient Air CirculatorMotor Enclosure: Totally Enclosed Air-Over
Fan RPM: 1670Drive Type: Direct
Application: High Temp. Spot CoolingCFM High: 7100
Watts: 520Fan Mounting Location: Ceiling, IBeam, Pedestal, Wall
Number of Blades: 3Thermal Protection: Auto
Housing Material: SteelWire Guard Finish: Gray Polyester Powder Coated
Air Velocity (FPM) @ 60 Ft.: 120Motor RPM: 1670
Fan Style: High AmbientOperating Amps: 5.2/2.6
Air Velocity (FPM) @ 40 Ft: 230Max. Depth: 13-3/4"
Includes: Mounting Bolts, Conduit BoxMax. Ambient Temp.: 140 Degrees F
Environmental Applications: IndustrialBlade Material: Mill Finish Aluminum
Bearing Type: BallHz: 60
Shaft Dia.: 1/2"Assembled: Yes
Motor Insulation: Class BAir Velocity (FPM) @ 20 Ft.: 570
Height: 27"Guard Material: Steel
Motor Type: Permanent Split CapacitorStandards: UL, cUL, OSHA
Country of Origin (subject to change): China

Description

High Ambient Air Circulator, Blade Dia. 24 In., Stationary, No, 1 Speeds, Voltage 115/230, 1 Phase, CFM High 7100, Air Velocity (FPM) @ 20 Ft. 570, Motor HP 1/2, Motor RPM 1670, Operating Amps 5.2/2.6, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Accessory Style High Ambient, Fan RPM 1670, Sound Level 74dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 520, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In.

Reviews