KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Cart, HD, Blk, 4 Solid Shelf, 60x24x69

DAYTON| Zoro #: G1247163| Mfr #: 2HDR8

$805.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 600 lbs.
Overall Width: 24"
Overall Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247163 Mfr #: 2HDR8
Load Capacity: 600 lbs.Overall Width: 24"
Overall Length: 60"Number of Shelves: 4
Finish: Black Powder coatedShelf Width: 24"
Construction: Solid SurfaceShelf Length: 60"
Caster Type: Swivel (2), Swivel With Brake (2)Item: Shelf Cart
Overall Height: 69"Caster Width: 1-1/4"
Caster Material: PolyurethaneAdjustable Increments: 1"
Caster Dia.: 5"Country of Origin (subject to change): Taiwan, Province of China

Description

Shelf Cart, Load Capacity 600 lbs., Number of Shelves 4, Shelf Width 24 In., Shelf Length 60 In., Overall Length 60 In., Overall Width 24 In., Overall Height 69 In., Caster Type Swivel (2), Swivel With Brake (2), Construction Solid Surface, Black Powder Coated Finish, Adjustable Increments 1 In., Caster Material Polyurethane, Caster Dia. 5 In., Caster Width 1-1/4 In.

Reviews