High Cart, HD, SS, 4 Solid Shelf, 48x24x69

DAYTON| Zoro #: G0534581| Mfr #: 2HDP6

$696.03 /ea

This item ships free. DetailsStandard ground shipping
Details:
Caster Type: Swivel (2), Swivel With Brake (2)
Shelf Width: 24"
Shelf Length: 48"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0534581 Mfr #: 2HDP6
Caster Type: Swivel (2), Swivel With Brake (2)Shelf Width: 24"
Shelf Length: 48"Overall Width: 24"
Finish: Stainless steelAdjustable Increments: 1"
Caster Width: 1-1/4"Caster Dia.: 5"
Load Capacity: 600 lbs.Construction: Solid Surface
Number of Shelves: 4Overall Height: 69"
Item: Shelf CartCaster Material: Polyurethane
Overall Length: 48"Country of Origin (subject to change): Taiwan

Product Description

Shelf Cart, Load Capacity 600 lbs., Number of Shelves 4, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In., Overall Height 69 In., Caster Type Swivel (2), Swivel With Brake (2), Construction Solid Surface, Stainless Steel Finish, Adjustable Increments 1 In., Caster Material Polyurethane, Caster Dia. 5 In., Caster Width 1-1/4 In.

Product Reviews