KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High-Frame Hand Truck, 650 lb.

DAYTON| Zoro #: G1009267| Mfr #: 5Z081

$156.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 650 lb.
Overall Width: 17-1/2"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009267 Mfr #: 5Z081
Load Capacity: 650 lb.Overall Width: 17-1/2"
Color: RedWheel Type: Pneumatic
Hand Truck Handle Type: Continuous Frame Dual PinWheel Bearings: Ball
Wheel Width: 2-1/2"Item: High-Frame Hand Truck
Finish: Powder CoatedWheel Diameter: 8"
Overall Height: 57"Noseplate Width: 14"
Material: steelNoseplate Depth: 8"
Country of Origin (subject to change): Taiwan, Province of China

Description

High-Frame Hand Truck, Load Capacity 650 lb., Hand Truck Handle Type Continuous Frame Dual Pin, Noseplate Depth 8 In., Noseplate Width 14 In., Overall Height 57 In., Overall Width 17-1/2 In., Wheel Type Pneumatic, Wheel Diameter 8 In., Wheel Width 2-1/2 In., Wheel Bearings Ball, Material Steel, Color Red, Powder Coated Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews