Dayton
High Head Effluent Pump, 1/2hp, 230ft. Max
Mfr # 4NY25
Zoro # G2187595
$486.57
5% off
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Stainless Steel
- Base Material Composite
Explore More Products
- DAYTON Pump, Effluent, 1hp 3BB85
- DAYTON Pump, Effluent, 1/2 HP 4HU71
- DAYTON Pump Effluent, 1/2hp 4HU70
- DAYTON Pump, Effluent, 1/2 HP 4HU74
- DAYTON Pump, Effluent, 1/2 HP 4HU75
- DAYTON Pump, Effluent, 1 HP 4HU78
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1-1/2hp, 15.7A WE1512HH
- DAYTON Pump, Effluent, 1/2 HP 4LE10
- ZOELLER 1-1/2 in. 1 hp Submersible Effluent Pump 165-0004
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump 152-0002
- ZOELLER Submersible Effluent Pump, 2hp, 6A G189
- Dayton Effluent Pumps