Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High Test Chain, 1/2 in., 50 ft. L, 9200 lb

  • Zoro #: G0047041
  • Mfr #: 34RZ69

$494.17

  • For Lifting: No
  • Chain Classification: High Test
  • Chain Link Style: Straight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #34RZ69 Specifications

  • Zoro #: G0047041
  • Mfr #: 34RZ69
For Lifting: No Chain Classification: High Test
Chain Link Style: Straight Chain Item: Chain
Grade: 43 Trade Size: 1/2"
Item: Chain Finish: Galvanized
Working Load Limit: 9200 lb. Links per Foot: 6.7
Welding Type: Welded Length: 50 ft.
Material: 20Mn2 Steel Standards: NACM
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Grade 43, Chain Classification High Test, Trade Size 1/2 In., Length 50 ft., Working Load Limit 9200 lb., Finish Galvanized, Material 20Mn2 Steel, Links per Foot 6.7, Standards NACM

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #34RZ69