Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hnd Winch, Spr Gear, 2000lb, Stl, with Brake

  • Zoro #: G1578538
  • Mfr #: 36WG02
$1,400.54
  • Gear Type: Spur Gear
  • Winch Gear Ratio: 14.7:1
  • Item: Hand Winch
See full product details
This item ships free.

Dayton #36WG02 Specifications

  • Zoro #: G1578538
  • Mfr #: 36WG02
  • Gear Type: Spur Gear
  • Winch Gear Ratio: 14.7:1
  • Item: Hand Winch
  • Drum Capacity for 1/4 In. Cable: 59 ft
  • Overall Height: 7 1/4 in
  • Winch Gear Type: Spur
  • Application: For Lifting
  • Winch Type: Lifting
  • Drum Capacity for 3/16 In. Cable: 110 ft
  • Frame Material: Steel
  • 1st Layer Load Capacity: 2,000 lb
  • Gear Ratio: 14.7:1
  • Frame Finish: Zinc Plated
  • Handle Length: 10 11/16 in
  • Drum Capacity for 5/16 In. Cable: 39 ft
  • Overall Length: 10 1/4 in
  • Brake Included: Yes
  • Overall Width: 8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Lifting, 1st Layer Load Capacity 2,000 lb, Winch Gear Ratio 14.7:1, Brake Included Yes, Overall Length 10 1/4 in, Overall Width 8 in, Overall Height 7 1/4 in, Drum Capacity for 3/16 In. Cable 110 ft, Drum Capacity for 1/4 In. Cable 59 ft, Drum Capacity for 5/16 In. Cable 39 ft, Frame Material Steel, Frame Finish Zinc Plated, Handle Length 10 11/16 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #36WG02