KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hoist Ring, 180 Pivot, 1000 lb.Load Cap.

DAYTON| Zoro #: G1549922| Mfr #: 1DMW9

$44.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bail Dia.: 7/16"
Working Load Limit: 1000 lb.
Installation Torque: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549922 Mfr #: 1DMW9
Bail Dia.: 7/16"Working Load Limit: 1000 lb.
Installation Torque: 12Swivel Angle: 0 Degrees
Dimension B: 2-9/32"Dimension C: 9-16"
Item: Hoist RingMounting Style: Bolt-on
Dimension F: 1-29/64"Pivot: 180 Degrees
Standards: Magnetic Particle Inspected per ASTME 1444-94ADimension E: 3/8"-16
Country of Origin (subject to change): China

Description

Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 1000, Pivot 180 Degrees , Bail Dia. (In.) 0.44, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 12, Working Load Limit 1000 lb., Pivot (Deg.) 180, Bail Dia. 7/16 In., Dimension B 2-9/32 In., Dimension C 9-16 In., Dimension E 3/8 In.-16, Dimension F 1-29/64 In., Installation Torque 12, Standards Magnetic Particle Inspected per ASTME 1444-94A

Reviews