Hoist Ring, 180 Pivot, 1000 lb.Load Cap.

DAYTON| Zoro #: G1016784| Mfr #: 1DMX1

$48.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016784 Mfr #: 1DMX1
Standards: Magnetic Particle Inspected per ASTME 1444-94AMounting Style: Bolt-On
Item: Hoist RingSwivel Angle: 0 Degrees
Pivot: 180 DegreesThread Size: 3/8-16
Dimension E: 3/8"-16Dimension C: 1-1/16"
Dimension B: 2-9/32"Installation Torque: 12
Bail Dia.: 7/16"Dimension F: 1-29/64"
Working Load Limit: 1000 lb.Country of Origin (subject to change): China

Product Description

Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 1000, Pivot 180 Degrees , Bail Dia. (In.) 0.44, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 12, Working Load Limit 1000 lb., Pivot (Deg.) 180, Bail Dia. 7/16 In., Thread Size 3/8-16, Dimension B 2-9/32 In., Dimension C 1-1/16 In., Dimension E 3/8 In.-16, Dimension F 1-29/64 In., Installation Torque 12, Standards Magnetic Particle Inspected per ASTME 1444-94A

Product Reviews

Save 15%. Sign up for Z-mail.