SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hoist Ring, 180 Pivot, 2500 lb.Load Cap.

DAYTON| Zoro #: G1712076| Mfr #: 1DMX2

$77.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-onWorking Load Limit: 2500 lb.Pivot: 180 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712076 Mfr #: 1DMX2
Mounting Style: Bolt-onWorking Load Limit: 2500 lb.
Pivot: 180 DegreesSwivel Angle: 0 Degrees
Installation Torque: 28Bail Dia.: 3/4"
Item: Hoist RingDimension E: 1/2"-13
Dimension C: 3/4"Dimension F: 4-1/4"
Dimension B: 3-1/4"Thread Size: 1/2-13
Standards: Magnetic Particle Inspected per ASTME 1444-94ACountry of Origin (subject to change): China

Description

Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 2500, Pivot 180 Degrees , Bail Dia. (In.) 0.75, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 28, Working Load Limit 2500 lb., Pivot (Deg.) 180, Bail Dia. 3/4 In., Thread Size 1/2-13, Dimension B 3-1/4 In., Dimension C 3/4 In., Dimension E 1/2 In.-13, Dimension F 4-1/4 In., Installation Torque 28, Standards Magnetic Particle Inspected per ASTME 1444-94A

Reviews