Hoist Ring, 180 Pivot, 2500 lb.Load Cap.

DAYTON| Zoro #: G2006277| Mfr #: 1DMX3

$86.40 /ea

This item ships free. Details.Standard ground shipping.
Dimension E: 1/2"-13Bail Dia.: 3/4"Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.


Zoro #: G2006277 Mfr #: 1DMX3
Dimension E: 1/2"-13Bail Dia.: 3/4"
Thread Size: 1/2-13Working Load Limit: 2500 lb.
Standards: Magnetic Particle Inspected per ASTME 1444-94ASwivel Angle: 0 Degrees
Pivot: 180 DegreesInstallation Torque: 28
Mounting Style: Bolt-onItem: Hoist Ring
Dimension B: 3-1/2"Dimension F: 2-9/16"
Dimension C: 1"Country of Origin (subject to change): China


Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 2500, Pivot 180 Degrees , Bail Dia. (In.) 0.75, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 28, Working Load Limit 2500 lb., Pivot (Deg.) 180, Bail Dia. 3/4 In., Thread Size 1/2-13, Dimension B 3-1/2 In., Dimension C 1 In., Dimension E 1/2 In.-13, Dimension F 2-9/16 In., Installation Torque 28, Standards Magnetic Particle Inspected per ASTME 1444-94A