Hoist Ring, 180 Pivot, 4000 lb.Load Cap.

DAYTON| Zoro #: G1744574| Mfr #: 1DMX6

$54.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: 5/8"-11Bail Dia.: 3/4"Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744574 Mfr #: 1DMX6
Dimension E: 5/8"-11Bail Dia.: 3/4"
Thread Size: 5/8-11Working Load Limit: 4000 lb.
Standards: Magnetic Particle Inspected per ASTME 1444-94ASwivel Angle: 0 Degrees
Pivot: 180 DegreesInstallation Torque: 60
Mounting Style: Bolt-onItem: Hoist Ring
Dimension B: 3-1/2"Dimension F: 2-1/4"
Dimension C: 1-1/4"Country of Origin (subject to change): China

Description

Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 4000, Pivot 180 Degrees , Bail Dia. (In.) 0.75, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 60, Working Load Limit 4000 lb., Pivot (Deg.) 180, Bail Dia. 3/4 In., Thread Size 5/8-11, Dimension B 3-1/2 In., Dimension C 1-1/4 In., Dimension E 5/8 In.-11, Dimension F 2-1/4 In., Installation Torque 60, Standards Magnetic Particle Inspected per ASTME 1444-94A

Reviews