PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hoist Ring, 180 Pivot, 5000 lb.Load Cap.

DAYTON| Zoro #: G1421314| Mfr #: 1DMW6

$26.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-onWorking Load Limit: 5000 lb.Pivot: 180 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421314 Mfr #: 1DMW6
Mounting Style: Bolt-onWorking Load Limit: 5000 lb.
Pivot: 180 DegreesSwivel Angle: 0 Degrees
Installation Torque: 20 - 25 ft.-lb.Bail Dia.: 1/2"
Item: Hoist RingDimension E: 3-1/8"
Dimension C: 1/2"Dimension F: 3/4"
Dimension B: 1-1/2"Thread Size: 1/2-13
Standards: Magnetic Particle Inspected per ASTME 1444-94ACountry of Origin (subject to change): China

Description

Hoist Ring, Dual Bolt Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 5000, Pivot 180 Degrees , Bail Dia. (In.) 0.5, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 20 to 25, Working Load Limit 5000 lb., Bail Dia. 1/2 In., Thread Size 1/2-13, Dimension B 1-1/2 In., Dimension C 1/2 In., Dimension E 3-1/8 In., Dimension F 3/4 In., Installation Torque 20 - 25 ft.-lb., Standards Magnetic Particle Inspected per ASTME 1444-94A

Reviews