DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hoist Ring, 180 Pivot, 5000 lb.Load Cap.

DAYTON| Zoro #: G1035632| Mfr #: 1DMX8

$76.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: 3/4"-10
Bail Dia.: 3/4"
Thread Size: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035632 Mfr #: 1DMX8
Dimension E: 3/4"-10Bail Dia.: 3/4"
Thread Size: 3/4-10Working Load Limit: 5000 lb.
Standards: Magnetic Particle Inspected per ASTME 1444-94ASwivel Angle: 0 Degrees
Pivot: 180 DegreesInstallation Torque: 100
Mounting Style: Bolt-onItem: Hoist Ring
Dimension B: 3-1/2"Dimension F: 2-5/16"
Dimension C: 1-1/2"Country of Origin (subject to change): China

Description

Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 5000, Pivot 180 Degrees , Bail Dia. (In.) 0.75, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 100, Working Load Limit 5000 lb., Pivot (Deg.) 180, Bail Dia. 3/4 In., Thread Size 3/4-10, Dimension B 3-1/2 In., Dimension C 1-1/2 In., Dimension E 3/4 In.-10, Dimension F 2-5/16 In., Installation Torque 100, Standards Magnetic Particle Inspected per ASTME 1444-94A

Reviews