KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hoist Ring, 180 Pivot, 7000 lb.Load Cap.

DAYTON| Zoro #: G2294941| Mfr #: 1DMY1

$107.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bail Dia.: 1"
Thread Size: 3/4-10
Working Load Limit: 7000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294941 Mfr #: 1DMY1
Bail Dia.: 1"Thread Size: 3/4-10
Working Load Limit: 7000 lb.Installation Torque: 100
Swivel Angle: 0 DegreesDimension C: 1-29/64"
Item: Hoist RingMounting Style: Bolt-on
Dimension B: 5-3/32"Dimension F: 3-13/64"
Pivot: 180 DegreesStandards: Magnetic Particle Inspected per ASTME 1444-94A
Dimension E: 3/4"-10Country of Origin (subject to change): China

Description

Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 7000, Pivot 180 Degrees , Bail Dia. (In.) 1, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 100, Working Load Limit 7000 lb., Pivot (Deg.) 180, Bail Dia. 1 In., Thread Size 3/4-10, Dimension B 5-3/32 In., Dimension C 1-29/64 In., Dimension E 3/4 In.-10, Dimension F 3-13/64 In., Installation Torque 100, Standards Magnetic Particle Inspected per ASTME 1444-94A

Reviews