KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hoist Ring, 180 Pvt, 10, 000 lb. Load Cap.

DAYTON| Zoro #: G2457296| Mfr #: 1DMY3

$154.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bail Dia.: 1"
Thread Size: 1-8
Working Load Limit: 10,000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457296 Mfr #: 1DMY3
Bail Dia.: 1"Thread Size: 1-8
Working Load Limit: 10,000 lb.Installation Torque: 230
Swivel Angle: 0 DegreesDimension C: 1-29/64"
Item: Hoist RingMounting Style: Bolt-on
Dimension B: 5-3/32"Dimension F: 2-61/64
Pivot: 180 DegreesStandards: Magnetic Particle Inspected per ASTME 1444-94A
Dimension E: 1"-8Country of Origin (subject to change): China

Description

Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 10,000, Pivot 180 Degrees , Bail Dia. (In.) 1, Swivel Angle 0 Degrees , Installation Torque (Ft.-Lb.) 230, Working Load Limit 10,000 lb., Pivot (Deg.) 180, Bail Dia. 1 In., Thread Size 1-8, Dimension B 5-3/32 In., Dimension C 1-29/64 In., Dimension E 1 In.-8, Dimension F 2-61/64, Installation Torque 230, Standards Magnetic Particle Inspected per ASTME 1444-94A

Reviews