SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hook, Alloy Steel, Plain Shank, 3000 lb.

DAYTON| Zoro #: G1401303| Mfr #: 2YPG6

$10.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Shank HookFinish: Painted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401303 Mfr #: 2YPG6
Color: RedItem: Shank Hook
Finish: PaintedMaterial: Alloy steel
Dimension C: 2-1/4"Dimension B: 2-1/4"
Working Load Limit: 3000 lb.Grade: 40
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MAttachment Type: Plain Shank
Country of Origin (subject to change): China

Description

Shank Hook, Material Alloy Steel, Grade 40, Attachment Type Plain Shank, Working Load Limit 3000 lb., Dimension B 2-1/4 In., Dimension C 2-1/4 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews