KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook, Alloy Steel, Plain Shank, 6000 lb.

DAYTON| Zoro #: G0273052| Mfr #: 2YPG8

$15.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension C: 2-3/4"
Item: Shank Hook
Attachment Type: Plain Shank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273052 Mfr #: 2YPG8
Dimension C: 2-3/4"Item: Shank Hook
Attachment Type: Plain ShankColor: Red
Working Load Limit: 6000 lb.Finish: Painted
Grade: 40Material: Alloy steel
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MDimension B: 2-3/4"
Country of Origin (subject to change): China

Description

Shank Hook, Material Alloy Steel, Grade 40, Attachment Type Plain Shank, Working Load Limit 6000 lb., Dimension B 2-3/4 In., Dimension C 2-3/4 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews