Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Horizontal Band Saw, HP 1, 110 V

  • Zoro #: G4934973
  • Mfr #: 21C004

$1,554.67

  • Miter Capacity: 45 Degrees
  • Max. Blade Length: 93"
  • Min. Blade Width: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #21C004 Specifications

  • Zoro #: G4934973
  • Mfr #: 21C004
Miter Capacity: 45 Degrees Max. Blade Length: 93"
Min. Blade Width: 3/4" Max. Thickness of Cut: 7"
Amps AC: 12.0 Corded/Cordless: Corded
Application: Cast Iron, Tool Steel, Bronze, Aluminum, and Plastic Cutting Capacity Rectangle: 7" x 11-3/4"
Blade Wheels Dia.: 11-1/4" Corded/Banded: Corded
Speeds: 96 to 260 fpm Min. Blade Length: 93"
Features: Cast Iron Saw Heat And Table, Heat Duty Steel Base, Adjustable Blade Guides, Adjustable Flood Coolant System, Rapid Acting Vise, Worm And Pinion Oil Bath Drive Train, 2.25 Gallon Coolant Tank, 4 - 5 Casters For Easy Portability, Chip Brush" Phase: 1
Overall Depth: 49-1/2" Blade Thickness: 0.035"
Overall Width: 21-1/2" Cutting Capacity Round: 7"
Voltage: 120/240 Item: Horizontal Band Saw
Cutting Capacity Square: 7" Includes: Flood Coolant System (Coolant Not Included), Hydraulic Feed System, Workstop, 5" Casters, Blade
Overall Height: 39" HP: 1
Max. Blade Width: 3/4" Cutting Angle: 45 Degrees
RPM: 1725 Hz: 60
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Horizontal Band Saw, Cutting Capacity Rectangle 7 In. x 11-3/4 In., Cutting Capacity Round 7 In., Cutting Capacity Square 7 In., Voltage 120/240, 1 HP, 96 to 260 fpm Speeds, Max. Thickness of Cut 7 In., Miter Capacity 45 Degrees , Max. Blade Length 93 In., Corded, Max. Blade Width 3/4 In., Blade Thickness 0.035 In., Overall Height 39 In., Overall Width 21-1/2 In., Overall Depth 49-1/2 In., Cutting Angle 45 Degrees , 1725 RPM, 12.0 Amps AC, 1 Phase, 60 Hz

Technical Guides

Reviews of Dayton #21C004