Shop Alternate Products

Dayton

Band Saw, 5" x 18" Rectangle, 10" Round, 9 in Square, 230V AC V, 2 hp HP (Discontinued)


Free Shipping & Returns


Key Features

  • Band Saw Type Horizontal
  • Cutting Capacity Rectangle 5" x 18"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 9 in
  • Voltage 230V AC
See all product information

Explore More Products