DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Horizontal Miter Band Saw, HP 1, 115/230 V

DAYTON| Zoro #: G0618843| Mfr #: 2LKU1

$3,380.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618843 Mfr #: 2LKU1
Voltage: 115/230RPM: 1720
Hz: 60Overall Width: 50"
Overall Height: 66"Max. Blade Width: 1"
Features: Portable Design to Move Saw to Work, Saw Head Swivels Right and Left for 45 Degrees Miter Cuts, Dual Roller In Feed Support Stand, Can Operate In Horizontal or Vertical Position, Auto Shut Off At End of CutCutting Capacity Rectangle: 8" x 10"
Phase: 1Blade Wheels Dia.: 11-3/4"
Cutting Capacity Square: 10"Max. Blade Length: 120"
Cutting Capacity Round: 10"Blade Thickness: 0.035"
Application: Cast Iron, Tool Steel, Bronze, Aluminum, and PlasticCutting Angle: 45 Degrees
Max. Thickness of Cut: 8"Miter Capacity: 45 Degrees
Item: Horizontal Miter Band SawSpeeds: 65/130/250 fpm
HP: 1Overall Depth: 45"
Country of Origin (subject to change): Taiwan

Product Description

Horizontal Miter Band Saw, Cutting Capacity Rectangle 8 In. x 10 In., Cutting Capacity Round 10 In., Cutting Capacity Square 10 In., Voltage 115/230, 1 HP, Speeds 65/130/250 fpm, Max. Thickness of Cut 8 In., Miter Capacity 45 Degrees , Max. Blade Length 120 In., Max. Blade Width 1 In., Blade Thickness 0.035 In., Overall Height 66 In., Overall Width 50 In., Overall Depth 45 In., Cutting Angle 45 Degrees , RPM 1720, 1 Phase, 60 Hz

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.