Horizontal Miter Band Saw, HP 3/4, 120 V

DAYTON| Zoro #: G1006232| Mfr #: 2LKT8

$991.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006232 Mfr #: 2LKT8
Cutting Angle: 60 DegreesItem: Horizontal Miter Band Saw
Max. Blade Width: 1/2"Max. Blade Length: 68-1/4"
Min. Blade Length: 68"Corded/Cordless: Corded
Hz: 60Max. Thickness of Cut: 5-1/2"
Miter Capacity: 60 DegreesAmps AC: 5.0
Overall Depth: 14"Overall Width: 35"
HP: 3/4Blade Thickness: 0.025"
Voltage: 120RPM: 1700
Overall Height: 19"Cutting Capacity Square: 5-1/2"
Cutting Capacity Rectangle: 5-1/2" x 6"Min. Blade Width: 1/2"
Phase: 1Features: Portable Heavy Duty Bench Design, Electronic Variable Speed Drive
Speeds: 100 to 250 fpmApplication: Metal
Cutting Capacity Round: 6"Country of Origin (subject to change): Taiwan

Product Description

Horizontal Miter Band Saw, Cutting Capacity Rectangle 5-1/2 In. x 6 In., Cutting Capacity Round 6 In., Cutting Capacity Square 5-1/2 In., Voltage 120, 3/4 HP, 100 to 250 fpm Speeds, Max. Thickness of Cut 5-1/2 In., Miter Capacity 60 Degrees , Max. Blade Length 68-1/4 In., Corded, Max. Blade Width 1/2 In., Blade Thickness 0.025 In., Overall Height 19 In., Overall Width 35 In., Overall Depth 14 In., Cutting Angle 60 Degrees , 1700 RPM, 5.0 Amps AC, 1 Phase, 60 Hz
Save 15%. Sign up for Z-mail.