KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hub, Caulk

DAYTON| Zoro #: G0643422| Mfr #: 4RK35

$40.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Basin Fitting
Includes: Mounting Bolts, Gaskets
Material of Construction: cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643422 Mfr #: 4RK35
Item: Basin FittingIncludes: Mounting Bolts, Gaskets
Material of Construction: cast ironCountry of Origin (subject to change): United States

Description

Basin Fitting, Sewage Inlet, Material of Construction Cast Iron

Reviews