Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hub Puller, Fan and Wheel

  • Zoro #: G0916876
  • Mfr #: 2PYL8
Dayton Hub Puller, Fan and Wheel 2PYL8
Dayton Hub Puller, Fan and Wheel 2PYL8
$49.75
  • Construction Material: Cast Iron
  • Item: Fan Blade Puller
  • Application: To Remove Fan Blades, Wheels and Hubs From Shafts
See full product details
Orders over $75 ship free.

Dayton #2PYL8 Specifications

  • Zoro #: G0916876
  • Mfr #: 2PYL8
Construction Material: Cast Iron Item: Fan Blade Puller
Application: To Remove Fan Blades, Wheels and Hubs From Shafts Type: Fan and Wheel
Includes: (4) Jaws, Plastic Centering Sleeve, Hardened Bolt, (4) locking bolts and Instruction Sheet Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fan Blade/Wheel Puller, Fan/Wheel/Hub, Cast Iron Construction Material, Includes (4) Jaws, Plastic Centering Sleeve, Hardened Bolt, (4) locking bolts and Instruction Sheet, To Remove Fan Blades, Wheels and Hubs From Shafts

Reviews of Dayton #2PYL8