KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/10 HP, 1550 rpm, 115V

DAYTON| Zoro #: G1705523| Mfr #: 3M580

$126.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Shaded Pole
Motor Application: HVAC/R
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705523 Mfr #: 3M580
Motor Design: Shaded PoleMotor Application: HVAC/R
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Motor Shaft Rotation: CWSE
Motor Sub Application: Direct Drive Fan/BlowerHP: 1/10
Shaft Dia.: 3/8"Standards: UL Recognized (E37403), CSA Certified (701887)
Voltage: 115Hz: 60
Nameplate RPM: 1550Body Dia.: 4.4"
Item: HVAC MotorIns. Class: B
Duty: ContinuousLength Less Shaft: 5-15/16"
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.00
RPM Range: 1501-1600Phase: 1
Motor Bearings: SleeveFrame: 4.4
No. of Speeds: 1Shaft Length: 2"
Full Load Amps: 3.3Motor Enclosure Design: Open
Motor Thermal Protection: AutoMotor Mounting Type: Cradle Base
Country of Origin (subject to change): Mexico

Description

HVAC Motor, Shaded Pole, Open, 1/10 HP, Nameplate RPM 1550, Frame 4.4, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.3, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Length Less Shaft 5-15/16 In., Shaft Dia. 3/8 In., Shaft Length 2 In., Body Dia. 4.4 In., Stud/Base Mtg. Pattern 2-7/16 In. x 3-15/16 In., Duty Continuous

Reviews