PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

HVAC Motor, 1/10 HP, 1550 rpm, 115V

DAYTON| Zoro #: G0878841| Mfr #: 3M779

$131.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stud/Base Mtg. Pattern: 2-3/4" x 2-3/4"Nameplate RPM: 1550Max. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878841 Mfr #: 3M779
Stud/Base Mtg. Pattern: 2-3/4" x 2-3/4"Nameplate RPM: 1550
Max. Ambient Temp.: 40 Degrees CMotor Application: HVAC/R
Motor Bearings: SleeveIns. Class: B
Motor Thermal Protection: AutoHP: 1/10
Includes: 5 cu. in. Junction BoxFrame: 4.4
RPM Range: 1501-1600Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Body Dia.: 4.4"Motor Service Factor: 1.00
Length Less Shaft: 4-1/2"Standards: UL Recognized (E37403), CSA Certified (701887)
Motor Mounting Type: StudPhase: 1
Voltage: 115Motor Sub Application: Direct Drive Fan/Blower
Motor Design: Shaded PoleFull Load Amps: 3.3
Motor Enclosure Design: Open Air-OverDuty: Continuous
No. of Speeds: 2Item: HVAC Motor
Shaft Dia.: 3/8"Hz: 60
Motor Shaft Rotation: CWSEShaft Length: 2"
Country of Origin (subject to change): Mexico

Description

HVAC Motor, Shaded Pole, Open Air-Over, 1/10 HP, Nameplate RPM 1550, Frame 4.4, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.3, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Length Less Shaft 4-1/2 In., Shaft Dia. 3/8 In., Shaft Length 2 In., Body Dia. 4.4 In., Stud/Base Mtg. Pattern 2-3/4 In. x 2-3/4 In., Duty Continuous

Reviews