SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

HVAC Motor, 1/10 HP, 1550 rpm, 115V

DAYTON| Zoro #: G1661886| Mfr #: 4M161

$145.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Nameplate RPM: 1550Max. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661886 Mfr #: 4M161
Motor Service Factor: 1.00Nameplate RPM: 1550
Max. Ambient Temp.: 40 Degrees CMotor Application: HVAC/R
Motor Bearings: SleeveIns. Class: B
Resilient Ring Dia.: 2-1/2"Motor Thermal Protection: Auto
HP: 1/10Frame: 4.4
RPM Range: 1501-1600Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 6-3/4"Body Dia.: 4.4"
Length Less Shaft: 5-1/8"Standards: UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
Motor Mounting Type: RingPhase: 1
Voltage: 115Motor Sub Application: Direct Drive Fan/Blower
Motor Design: Shaded PoleFull Load Amps: 3.1
Motor Enclosure Design: Open Air-OverDuty: Continuous
No. of Speeds: 3Item: HVAC Motor
Shaft Dia.: 3/8"Hz: 60
Ring to Ring Center: 4-3/8"Motor Shaft Rotation: CCWLE
Country of Origin (subject to change): Mexico

Description

HVAC Motor, Shaded Pole, Open Air-Over, 1/10 HP, Nameplate RPM 1550, Frame 4.4, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.1, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Length Less Shaft 5-1/8 In., Shaft Dia. 3/8 In., Shaft Length 6-3/4 In., Body Dia. 4.4 In., Resilient Ring Dia. 2-1/2 In., Ring to Ring Center 4-3/8 In., Duty Continuous

Reviews