KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3

DAYTON| Zoro #: G1723197| Mfr #: 3RCY4

$61.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 208-230
Motor Mounting Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723197 Mfr #: 3RCY4
Ins. Class: BVoltage: 208-230
Motor Mounting Type: StudPhase: 1
Capacitor Required: YesFrame: 3.3
Motor Thermal Protection: AutoMotor Application: HVAC/R
HP: 1/10Item: HVAC Motor
Application: Replaces 1/10 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R ApplicationsMotor Shaft Rotation: CW/CCW
Motor Shaft Design: FlatNameplate RPM: 1550
Duty: ContinuousIncludes: 3 MFD 370 VAC Capacitor
Mounting Stud Location: 4/Both EndsMounting Pattern: 2 x 2
No. of Speeds: 1Motor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Air-OverMax. Ambient Temp.: 40 Degrees C
RPM Range: 1501-1600Hz: 60/50
Motor Bearings: BallShaft Dia.: 5/16"
Length Less Shaft: 4-1/4"Shaft Length: 2-1/2"
Motor Design: Permanent Split CapacitorBody Dia.: 3.3"
Motor Sub Application: Direct Drive Fan/BlowerVoltage Compatibility: 115/208-230, 208-230, 208-240
Full Load Amps: 0.70-0.65Standards: UL Recognized (E47479), CSA Certified (227508)
Country of Origin (subject to change): China

Description

HVAC Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, Continuous, 1/10 HP, 1550 Nameplate RPM, 208-230 Voltage, 3.3 Frame, Motor Service Factor 1.00, Full Load Amps 0.70-0.65, 60/50 Hz, Motor Shaft Rotation CW/CCW, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Mounting Type Stud, Ball Motor Bearings, Motor Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 5/16 In., Shaft Length 2-1/2 In., 4-1/4 In., 2 In. x 2 In., 1, Flat

Reviews