KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G0513782| Mfr #: 4M216

$53.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/4"
Motor Mounting Type: Stud
Item: HVAC Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513782 Mfr #: 4M216
Shaft Dia.: 1/4"Motor Mounting Type: Stud
Item: HVAC MotorMotor Design: Shaded Pole
Footnotes: Mechanically reversibleMotor Shaft Design: Flat
Motor Sub Application: Direct Drive Fan/BlowerApplication: OEM and Replacement Use In A Wide Variety of Fan and Blower
Mounting Pattern: 2-7/8Duty: Continuous
RPM Range: 1501-1600Motor Bearings: Ball
HP: 1/100Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 2-7/8"
Stud/Base Mtg. Pattern: 2-7/8"Phase: 1
Mounting Stud Location: 2/Both EndsMotor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoNameplate RPM: 1550
No. of Speeds: 1Full Load Amps: 0.60
Shaft Length: 2-3/8"Max. Ambient Temp.: 40 Degrees C
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 3.3Motor Service Factor: 1.00
Ins. Class: AHz: 60
Body Dia.: 3.3"Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Air-Over, Continuous, 1/100 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.70, 60 Hz, Rotation CW/CCW, Insulation Class A, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 1/4 In., Shaft Length 2-1/16 In., 2-9/16 In., 2/BE, 2-7/8 In., 1

Reviews