HVAC Motor, 1/125 HP, 3000 rpm, 115V, 3.3

DAYTON| Zoro #: G1461223| Mfr #: 4M298

$75.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/4"
Motor Mounting Type: Face
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461223 Mfr #: 4M298
Shaft Dia.: 1/4"Motor Mounting Type: Face
Motor Design: Shaded PoleFootnotes: 6, 51
Motor Shaft Design: RoundMotor Sub Application: Direct Drive Fan/Blower
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerItem: HVAC Motor
Duty: ContinuousRPM Range: 1801-3000
Motor Bearings: BallHP: 1/125
Motor Application: HVAC/RMotor Shaft Rotation: CCWSE
Length Less Shaft: 2-7/16"Stud/Base Mtg. Pattern: 3-7/8" x 3-7/8"
Phase: 1Includes: 5 cu. in. Junction Box
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
Nameplate RPM: 3000No. of Speeds: 1
Full Load Amps: 0.45Shaft Length: 7/8"
Max. Ambient Temp.: 40 Degrees CVoltage: 115
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 3.3
Motor Service Factor: 1.00Ins. Class: B
Hz: 60Body Dia.: 3.3"
Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Open Air-Over, Continuous, 1/125 HP, 3000 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.50, 60 Hz, Rotation CCWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Face, Sleeve Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 1/4 In., Shaft Length 7/8 In., 2-13/16 In., 2-7/8 In., 1, 4

Reviews