KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G1627857| Mfr #: 3M363

$85.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Shaded Pole
Motor Application: HVAC/R
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627857 Mfr #: 3M363
Motor Design: Shaded PoleMotor Application: HVAC/R
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Motor Shaft Rotation: CWSE
Motor Sub Application: Direct Drive Fan/BlowerHP: 1/15
Shaft Dia.: 5/16"Voltage: 115
Hz: 60Nameplate RPM: 1550
Body Dia.: 4"Item: HVAC Motor
Ins. Class: BMotor Shaft Design: Flat
Mounting Stud Location: 4/Shaft EndLength Less Shaft: 4-1/2"
Max. Ambient Temp.: 40 Degrees CMounting Pattern: 2 x 2
Motor Service Factor: 1.00RPM Range: 1501-1600
Phase: 1Motor Enclosure Design: Totally Enclosed Fan-Cooled
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMotor Bearings: Ball
Frame: 3.3No. of Speeds: 1
Shaft Length: 2-3/8"Full Load Amps: 2.30
Motor Thermal Protection: AutoMotor Mounting Type: Stud
Duty: ContinuousCountry of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Fan-Cooled, Continuous, 1/15 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Motor Service Factor 1.00, Full Load Amps 2.30, 60 Hz, Motor Shaft Rotation CWSE, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Mounting Type Stud, Ball Motor Bearings, Motor Thermal Protection Auto, Body Dia. 4 In., Shaft Dia. 5/16 In., Shaft Length 2-3/8 In., 4-1/2 In., 2 In. x 2 In., 1, Flat, OEM and Replacement Use In A Wide Variety of Fan and Blower

Reviews