KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3

DAYTON| Zoro #: G2229586| Mfr #: 4M204

$74.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229586 Mfr #: 4M204
Ins. Class: BVoltage: 115
Motor Mounting Type: StudPhase: 1
Stud/Base Mtg. Pattern: 2" x 2"Frame: 3.3
Motor Thermal Protection: AutoMotor Application: HVAC/R
HP: 1/15Item: HVAC Motor
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMotor Shaft Rotation: CWSE
Motor Shaft Design: FlatMounting Pattern: 2 x 2
Nameplate RPM: 3000Duty: Continuous
Mounting Stud Location: 4/Shaft EndNo. of Speeds: 1
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1801-3000
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/16"Length Less Shaft: 4-3/4"
Shaft Length: 2-3/8"Motor Design: Shaded Pole
Body Dia.: 4"Motor Sub Application: Direct Drive Fan/Blower
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Full Load Amps: 2.10
Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Fan-Cooled, 1/15 HP, 3000 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 2.2, 60 Hz, Rotation CWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 4.4 In., Shaft Dia. 5/16 In., Shaft Length 2 In., 5-1/8 In., 4/SE, 2 x 2 In., 1

Reviews